|
FACOM
Mutternschlüssel - 113A.8SR - Verstellbar Funkenfrei 200mm
ERIKS Artikelnr. 13018704
Katalog Artikelnr 1: 113A.8SR
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "wrench - 113a.8sr - adjustable spark-free 200mm",
"item_id": "gr551950840267",
"material_number": "13018704",
"price": "189.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench - 113a.8sr - adjustable spark-free 200mm",
"item_id": "gr551950840267",
"material_number": "13018704",
"price": "189.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Mutternschlüssel - 113A.10SR - Verstellbar Funkenfrei 150mm
ERIKS Artikelnr. 13018705
Katalog Artikelnr 1: 113A.10SR
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "wrench - 113a.10sr - adjustable spark-free 150mm",
"item_id": "gr551950839444",
"material_number": "13018705",
"price": "251.13",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench - 113a.10sr - adjustable spark-free 150mm",
"item_id": "gr551950839444",
"material_number": "13018705",
"price": "251.13",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Mutternschlüssel - 113A.12SR - Verstellbar Funkenfrei 300mm
ERIKS Artikelnr. 13018706
Katalog Artikelnr 1: 113A.12SR
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "wrench - 113a.12sr - adjustable spark-free 300mm",
"item_id": "gr551950839652",
"material_number": "13018706",
"price": "282.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench - 113a.12sr - adjustable spark-free 300mm",
"item_id": "gr551950839652",
"material_number": "13018706",
"price": "282.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Mutternschlüssel - 113A.14SR - Verstellbar Funkenfrei 375mm
ERIKS Artikelnr. 13018707
Katalog Artikelnr 1: 113A.15SR
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "wrench - 113a.14sr - adjustable spark-free 375mm",
"item_id": "gr551950839856",
"material_number": "13018707",
"price": "495.27",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench - 113a.14sr - adjustable spark-free 375mm",
"item_id": "gr551950839856",
"material_number": "13018707",
"price": "495.27",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Mutternschlüssel - 113A.18SR - Verstellbar Funkenfrei 450mm
ERIKS Artikelnr. 13018708
Katalog Artikelnr 1: 113A.18SR
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "wrench - 113a.18sr - adjustable spark-free 450mm",
"item_id": "gr551950839950",
"material_number": "13018708",
"price": "652.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench - 113a.18sr - adjustable spark-free 450mm",
"item_id": "gr551950839950",
"material_number": "13018708",
"price": "652.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1172652508808031",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|