|
KNIPEX
Bolzenabschneider 460mm
ERIKS Artikelnr. 11935869
Katalog Artikelnr 1: 71 72 460
Katalog Artikelnr 2: 71 72 460
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000480178",
"material_number": "11935869",
"price": "135.63",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000480178",
"material_number": "11935869",
"price": "135.63",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Bolzenabschneider 610mm
ERIKS Artikelnr. 11935870
Katalog Artikelnr 1: 71 72 610
Katalog Artikelnr 2: 71 72 610
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bolt cutter 610mm",
"item_id": "gr0000000632507",
"material_number": "11935870",
"price": "156.99",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 610mm",
"item_id": "gr0000000632507",
"material_number": "11935870",
"price": "156.99",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Bolzenabschneider 760mm
ERIKS Artikelnr. 11935871
Katalog Artikelnr 1: 71 72 760
Katalog Artikelnr 2: 71 72 760
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bolt cutter 760mm",
"item_id": "gr0000000730584",
"material_number": "11935871",
"price": "205.52",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 760mm",
"item_id": "gr0000000730584",
"material_number": "11935871",
"price": "205.52",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Bolzenabschneider 910mm
ERIKS Artikelnr. 11935872
Katalog Artikelnr 1: 71 72 910
Katalog Artikelnr 2: 71 72 910
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bolt cutter 910mm",
"item_id": "gr0000000612671",
"material_number": "11935872",
"price": "269.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 910mm",
"item_id": "gr0000000612671",
"material_number": "11935872",
"price": "269.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0219_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|