|
CAT
Gripzange Edelstahl, 180mm Edelstahll
ERIKS Artikelnr. 12733811
Katalog Artikelnr 1: 030-0818-10
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grip plier stainless, 180mm stainless",
"item_id": "gr0000001344475",
"material_number": "12733811",
"price": "233.05",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578713",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip plier stainless, 180mm stainless",
"item_id": "gr0000001344475",
"material_number": "12733811",
"price": "233.05",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578713",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAT
Gripzange Edelstahl, 200mm Edelstahll
ERIKS Artikelnr. 12733812
Katalog Artikelnr 1: 030-0820-10
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grip plier stainless, 200mm stainless",
"item_id": "gr0000001345257",
"material_number": "12733812",
"price": "273.27",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578713",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip plier stainless, 200mm stainless",
"item_id": "gr0000001345257",
"material_number": "12733812",
"price": "273.27",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578713",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CAT
Gripzange Edelstahl, 240mm Edelstahll
ERIKS Artikelnr. 12733813
Katalog Artikelnr 1: 030-0824-10
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grip plier stainless, 240mm stainless",
"item_id": "gr0000001345107",
"material_number": "12733813",
"price": "302.97",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578713",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grip plier stainless, 240mm stainless",
"item_id": "gr0000001345107",
"material_number": "12733813",
"price": "302.97",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1436360578713",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|