|
FORMAT
Klemm-Gripzange 280mm feste Backen
ERIKS Artikelnr. 23072056
Katalog Artikelnr 1: 56480280
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "welders gripping pliers precision 280mm",
"item_id": "gr0000000481811",
"material_number": "23072056",
"price": "29.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welders gripping pliers precision 280mm",
"item_id": "gr0000000481811",
"material_number": "23072056",
"price": "29.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0080_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Klemm-Gripzange 150mm feste Backen
ERIKS Artikelnr. 14568656
Katalog Artikelnr 1: 56480150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping gripping pliers 150mm fixed jaws",
"item_id": "g1579278067600299",
"material_number": "14568656",
"price": "21.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping gripping pliers 150mm fixed jaws",
"item_id": "g1579278067600299",
"material_number": "14568656",
"price": "21.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0080_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|