|
BAHCO
Wasserpumpenzangen Typ Nr. 22x D 117mm
ERIKS Artikelnr. 11872498
Katalog Artikelnr 1: 221 D
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 117 mm",
"item_id": "gr0000000919313",
"material_number": "11872498",
"price": "20.95",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 117 mm",
"item_id": "gr0000000919313",
"material_number": "11872498",
"price": "20.95",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzangen Typ Nr. 22x D 150mm
ERIKS Artikelnr. 23072882
Katalog Artikelnr 1: 222 D
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 150mm 222d",
"item_id": "gr0000000528898",
"material_number": "23072882",
"price": "22.69",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 150mm 222d",
"item_id": "gr0000000528898",
"material_number": "23072882",
"price": "22.69",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzangen Typ Nr. 22x D 192mm
ERIKS Artikelnr. 23072883
Katalog Artikelnr 1: 223 D
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 192mm 223d",
"item_id": "gr0000000473552",
"material_number": "23072883",
"price": "24.43",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 192mm 223d",
"item_id": "gr0000000473552",
"material_number": "23072883",
"price": "24.43",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzangen Typ Nr. 22x D 240mm
ERIKS Artikelnr. 23072884
Katalog Artikelnr 1: 224 D
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 240mm 224d",
"item_id": "gr0000000508455",
"material_number": "23072884",
"price": "25.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 240mm 224d",
"item_id": "gr0000000508455",
"material_number": "23072884",
"price": "25.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzangen Typ Nr. 22x D 305mm
ERIKS Artikelnr. 23072965
Katalog Artikelnr 1: 225 D
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "waterpomp 225 d 305mm",
"item_id": "gr0000000454091",
"material_number": "23072965",
"price": "35.42",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomp 225 d 305mm",
"item_id": "gr0000000454091",
"material_number": "23072965",
"price": "35.42",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|