|
HELIOS PREISSER
Höhenreißer mit Feineinstellung digital 1000mm
ERIKS Artikelnr. 14593171
Katalog Artikelnr 1: 483C1000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "height gauge with digital fine adjustment 1000mm",
"item_id": "g1579278067987387",
"material_number": "14593171",
"price": "1876.43",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height gauge with digital fine adjustment 1000mm",
"item_id": "g1579278067987387",
"material_number": "14593171",
"price": "1876.43",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222704",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Höhenreißer mit Feineinstellung 300mm
ERIKS Artikelnr. 14593168
Katalog Artikelnr 1: 483A0300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "height gauge with fine adjustment 300mm",
"item_id": "g1579278067987413",
"material_number": "14593168",
"price": "750.17",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height gauge with fine adjustment 300mm",
"item_id": "g1579278067987413",
"material_number": "14593168",
"price": "750.17",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222704",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Höhenreißer mit Feineinstellung 600mm
ERIKS Artikelnr. 14531641
Katalog Artikelnr 1: 483A0600
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "height gauge with fine adjustment 600mm",
"item_id": "g1579278039568499",
"material_number": "14531641",
"price": "939.16",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height gauge with fine adjustment 600mm",
"item_id": "g1579278039568499",
"material_number": "14531641",
"price": "939.16",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222704",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|