|
HELIOS PREISSER
Höhenreißer mit Zahnstange digital 1000mm
ERIKS Artikelnr. 14593173
Katalog Artikelnr 1: 483D1000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "height gauge with gear rack digitial 1000mm",
"item_id": "g1579278067987546",
"material_number": "14593173",
"price": "2294.89",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217646",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height gauge with gear rack digitial 1000mm",
"item_id": "g1579278067987546",
"material_number": "14593173",
"price": "2294.89",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217646",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Höhenreißer mit Zahnstange digital 600mm
ERIKS Artikelnr. 14593175
Katalog Artikelnr 1: 483D0600
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "height gauge with gear rack digitial 600mm",
"item_id": "g1579278067987485",
"material_number": "14593175",
"price": "1668.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217646",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height gauge with gear rack digitial 600mm",
"item_id": "g1579278067987485",
"material_number": "14593175",
"price": "1668.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217646",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|