|
FORMAT
Präzisions-Stangenzirkel 1000mm
ERIKS Artikelnr. 12128712
Katalog Artikelnr 1: 48220010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "prec. trammel head + beam1000mm",
"item_id": "gr0000000451773",
"material_number": "12128712",
"price": "301.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. trammel head + beam1000mm",
"item_id": "gr0000000451773",
"material_number": "12128712",
"price": "301.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Präzisions-Stangenzirkel 2000mm
ERIKS Artikelnr. 12128713
Katalog Artikelnr 1: 48220020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "prec. trammel head + beam2000mm",
"item_id": "gr0000000485743",
"material_number": "12128713",
"price": "453.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. trammel head + beam2000mm",
"item_id": "gr0000000485743",
"material_number": "12128713",
"price": "453.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Präzisions-Stangenzirkel 500mm
ERIKS Artikelnr. 12128711
Katalog Artikelnr 1: 48220005
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "prec. trammel head + beam500mm",
"item_id": "gr0000000504076",
"material_number": "12128711",
"price": "206.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. trammel head + beam500mm",
"item_id": "gr0000000504076",
"material_number": "12128711",
"price": "206.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Spitzen-Paar für Stangen-Zirkel 500/1000/2000mm
ERIKS Artikelnr. 12128710
Katalog Artikelnr 1: 48220001
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tip pair for trammel head+beam 500/1000/2000mm",
"item_id": "gr0000000484005",
"material_number": "12128710",
"price": "17.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tip pair for trammel head+beam 500/1000/2000mm",
"item_id": "gr0000000484005",
"material_number": "12128710",
"price": "17.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Ersatzspitzen Paar f. 500mm MBR
ERIKS Artikelnr. 12596631
Katalog Artikelnr 1: 48220000
|
Preis (pro Paar):
|
{"addToCartPD":{
"item_name": "spare tips for 500mm",
"item_id": "gr0000001268772",
"material_number": "12596631",
"price": "23.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spare tips for 500mm",
"item_id": "gr0000001268772",
"material_number": "12596631",
"price": "23.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pr",
"index": "5",
"quantity": ""
}
}
|