|
FORTIS
Breiten-+Tiefenmesser 200mm 1/50
ERIKS Artikelnr. 13680070
Katalog Artikelnr 1: 42140200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "width + depth gauge 200mm 1/50",
"item_id": "g1579278031989642",
"material_number": "13680070",
"price": "117.92",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr1579278033790094",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "width + depth gauge 200mm 1/50",
"item_id": "g1579278031989642",
"material_number": "13680070",
"price": "117.92",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr1579278033790094",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Breiten-+Tiefenmesser 300mm 1/50
ERIKS Artikelnr. 14567825
Katalog Artikelnr 1: 42140300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "width + depth gauge 300mm 1/50",
"item_id": "g1579278031989623",
"material_number": "14567825",
"price": "150.77",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr1579278033790094",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "width + depth gauge 300mm 1/50",
"item_id": "g1579278031989623",
"material_number": "14567825",
"price": "150.77",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr1579278033790094",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|