|
MITUTOYO
Einstellkaliber für Messschrauben 125 mm - Artnr. 167-105
ERIKS Artikelnr. 23142852
Katalog Artikelnr 1: 167-105
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 125mm - artnr. 167-105",
"item_id": "gr0000000482861",
"material_number": "23142852",
"price": "36.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 125mm - artnr. 167-105",
"item_id": "gr0000000482861",
"material_number": "23142852",
"price": "36.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Einstellkaliber für Messschrauben 150 mm - Artnr. 167-106
ERIKS Artikelnr. 23142853
Katalog Artikelnr 1: 167-106
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 150mm - artnr. 167-106",
"item_id": "gr0000000519442",
"material_number": "23142853",
"price": "38.64",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 150mm - artnr. 167-106",
"item_id": "gr0000000519442",
"material_number": "23142853",
"price": "38.64",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Einstellkaliber für Messschrauben 200 mm - Artnr. 167-108
ERIKS Artikelnr. 23142855
Katalog Artikelnr 1: 167-108
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 200mm - artnr. 167-108",
"item_id": "gr0000000488928",
"material_number": "23142855",
"price": "45.08",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 200mm - artnr. 167-108",
"item_id": "gr0000000488928",
"material_number": "23142855",
"price": "45.08",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MITUTOYO
Einstellkaliber für Messschrauben 250 mm - Artnr. 167-110
ERIKS Artikelnr. 23142857
Katalog Artikelnr 1: 167-110
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 250mm - artnr. 167-110",
"item_id": "gr0000000532375",
"material_number": "23142857",
"price": "55.2",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 250mm - artnr. 167-110",
"item_id": "gr0000000532375",
"material_number": "23142857",
"price": "55.2",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MITUTOYO
Einstellkaliber für Messschrauben 25 mm - Artnr. 167-101
ERIKS Artikelnr. 23142848
Katalog Artikelnr 1: 167-101
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 25mm - artnr. 167-101",
"item_id": "gr0000000459201",
"material_number": "23142848",
"price": "29.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 25mm - artnr. 167-101",
"item_id": "gr0000000459201",
"material_number": "23142848",
"price": "29.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|