|
FORMAT
Präzisions-Streichmass 200mm
ERIKS Artikelnr. 23422984
Katalog Artikelnr 1: 48170200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "precision marking gauge 200mm",
"item_id": "gr0000000465236",
"material_number": "23422984",
"price": "24.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 200mm",
"item_id": "gr0000000465236",
"material_number": "23422984",
"price": "24.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Präzisions-Streichmass 250mm
ERIKS Artikelnr. 23422985
Katalog Artikelnr 1: 48170250
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "precision marking gauge 250mm",
"item_id": "gr0000000708145",
"material_number": "23422985",
"price": "28.16",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 250mm",
"item_id": "gr0000000708145",
"material_number": "23422985",
"price": "28.16",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Präzisions-Streichmass 300mm
ERIKS Artikelnr. 23422986
Katalog Artikelnr 1: 48170300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "precision marking gauge 300mm",
"item_id": "gr0000000527393",
"material_number": "23422986",
"price": "32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 300mm",
"item_id": "gr0000000527393",
"material_number": "23422986",
"price": "32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|