|
ESCHENBACH
Aufsetzlupe Menas ZOOM
ERIKS Artikelnr. 14590664
Katalog Artikelnr 1: 45070110
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "magn. to wear menas zoom",
"item_id": "g1579278067988131",
"material_number": "14590664",
"price": "152.06",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. to wear menas zoom",
"item_id": "g1579278067988131",
"material_number": "14590664",
"price": "152.06",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ESCHENBACH
Leseglas 2,5 x D 80mm
ERIKS Artikelnr. 23422533
Katalog Artikelnr 1: 45070025
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "aplan.read glasses 2,5 x d 80mm eschenbach",
"item_id": "gr0000000684653",
"material_number": "23422533",
"price": "74.01",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aplan.read glasses 2,5 x d 80mm eschenbach",
"item_id": "gr0000000684653",
"material_number": "23422533",
"price": "74.01",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|