|
FORMAT
Taschenmessschieber IP67 digital 150mm ohne Daten
ERIKS Artikelnr. 12128661
Katalog Artikelnr 1: 40231150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pocket calipers ip67 digital 150mm w/o data",
"item_id": "gr0000000661524",
"material_number": "12128661",
"price": "226.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers ip67 digital 150mm w/o data",
"item_id": "gr0000000661524",
"material_number": "12128661",
"price": "226.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0027_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Taschenmessschieber IP67 digital 200mm ohne Daten
ERIKS Artikelnr. 12128662
Katalog Artikelnr 1: 40231200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pocket calipers ip67 digital 200mm w/o data",
"item_id": "gr0000000539537",
"material_number": "12128662",
"price": "338.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers ip67 digital 200mm w/o data",
"item_id": "gr0000000539537",
"material_number": "12128662",
"price": "338.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0027_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Taschenmessschieber IP67 digital 300mm ohne Daten
ERIKS Artikelnr. 12128663
Katalog Artikelnr 1: 40231300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pocket calipers ip67 digital 300mm w/o data",
"item_id": "gr0000000461987",
"material_number": "12128663",
"price": "450.19",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers ip67 digital 300mm w/o data",
"item_id": "gr0000000461987",
"material_number": "12128663",
"price": "450.19",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0027_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|