|
FORMAT
Taschenmessschieber digital 150mm ohne Daten
ERIKS Artikelnr. 23420865
Katalog Artikelnr 1: 40201150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pocket calipers digital 150mm w/o data",
"item_id": "gr0000000631649",
"material_number": "23420865",
"price": "182.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers digital 150mm w/o data",
"item_id": "gr0000000631649",
"material_number": "23420865",
"price": "182.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0024_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Taschenmessschieber digital 150mm ohne Daten ET
ERIKS Artikelnr. 12596226
Katalog Artikelnr 1: 40201151
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pocket calipers digital 150mm w/o data et",
"item_id": "gr0000001267019",
"material_number": "12596226",
"price": "182.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers digital 150mm w/o data et",
"item_id": "gr0000001267019",
"material_number": "12596226",
"price": "182.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0024_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|