|
FORMAT
Wasserwaage LM mit Magnetpulverbeschichtet 40cm
ERIKS Artikelnr. 23422796
Katalog Artikelnr 1: 47290040
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spirit level lm w. magnetred powder-coated 40cm",
"item_id": "gr0000000601372",
"material_number": "23422796",
"price": "41.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spirit level lm w. magnetred powder-coated 40cm",
"item_id": "gr0000000601372",
"material_number": "23422796",
"price": "41.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Wasserwaage LM mit Magnetpulverbeschichtet 60cm
ERIKS Artikelnr. 23422797
Katalog Artikelnr 1: 47290060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spirit level lm w. magnetred powder-coated 60cm",
"item_id": "gr0000000479244",
"material_number": "23422797",
"price": "44.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spirit level lm w. magnetred powder-coated 60cm",
"item_id": "gr0000000479244",
"material_number": "23422797",
"price": "44.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Wasserwaage LM mit Magnetpulverbeschichtet 80cm
ERIKS Artikelnr. 23422798
Katalog Artikelnr 1: 47290080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spirit level lm w. magnetred powder-coated 80cm",
"item_id": "gr0000000491399",
"material_number": "23422798",
"price": "55.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spirit level lm w. magnetred powder-coated 80cm",
"item_id": "gr0000000491399",
"material_number": "23422798",
"price": "55.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Wasserwaage LM mit Magnetpulverbeschichtet 100cm
ERIKS Artikelnr. 23422799
Katalog Artikelnr 1: 47290100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spirit level lm w. magnetred powder-coated 100cm",
"item_id": "gr0000000449684",
"material_number": "23422799",
"price": "60.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spirit level lm w. magnetred powder-coated 100cm",
"item_id": "gr0000000449684",
"material_number": "23422799",
"price": "60.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Wasserwaage LM mit Magnetpulverbeschichtet 180cm
ERIKS Artikelnr. 12596589
Katalog Artikelnr 1: 47290180
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spirit level lm w. magnetred powder-coated 180cm",
"item_id": "gr0000001264188",
"material_number": "12596589",
"price": "109.14",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spirit level lm w. magnetred powder-coated 180cm",
"item_id": "gr0000001264188",
"material_number": "12596589",
"price": "109.14",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spirit levels",
"item_category4": "pr_ec000145_0006_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|