|
FORMAT
Alu Anschlagwinkel 250mm
ERIKS Artikelnr. 23422635
Katalog Artikelnr 1: 46150300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "aluminium stop angle 250mm",
"item_id": "gr0000000755985",
"material_number": "23422635",
"price": "23.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0017_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium stop angle 250mm",
"item_id": "gr0000000755985",
"material_number": "23422635",
"price": "23.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0017_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Alu Anschlagwinkel 300mm
ERIKS Artikelnr. 23422636
Katalog Artikelnr 1: 46150500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "aluminium stop angle 300mm",
"item_id": "gr0000000716692",
"material_number": "23422636",
"price": "27.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0017_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium stop angle 300mm",
"item_id": "gr0000000716692",
"material_number": "23422636",
"price": "27.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0017_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Alu Anschlagwinkel 400mm
ERIKS Artikelnr. 23422637
Katalog Artikelnr 1: 46151000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "aluminium stop angle 400mm",
"item_id": "gr0000000603539",
"material_number": "23422637",
"price": "32.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0017_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium stop angle 400mm",
"item_id": "gr0000000603539",
"material_number": "23422637",
"price": "32.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0017_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|