|
RAMI
Spitzmeißel L=1500mm
ERIKS Artikelnr. 23896622
Katalog Artikelnr 1: MP4-1500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "moil point, tl= 1600 l=1500mm",
"item_id": "gr0000000637198",
"material_number": "23896622",
"price": "168",
"item_brand": "rami",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec002833_0008_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "moil point, tl= 1600 l=1500mm",
"item_id": "gr0000000637198",
"material_number": "23896622",
"price": "168",
"item_brand": "rami",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec002833_0008_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RAMI
Spitzmeißel L=450mm
ERIKS Artikelnr. 23896624
Katalog Artikelnr 1: MP4-450
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "moil point, tl= 540 l=450mm",
"item_id": "gr0000000737873",
"material_number": "23896624",
"price": "44.74",
"item_brand": "rami",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec002833_0008_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "moil point, tl= 540 l=450mm",
"item_id": "gr0000000737873",
"material_number": "23896624",
"price": "44.74",
"item_brand": "rami",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec002833_0008_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|