|
RED ROOSTER
Stabschleifer Winkelausf. 18.000rpm
ERIKS Artikelnr. 23177388
Katalog Artikelnr 1: RRI-3506
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder angle 18000 rpm",
"item_id": "gr0000000510890",
"material_number": "23177388",
"price": "222",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0030_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder angle 18000 rpm",
"item_id": "gr0000000510890",
"material_number": "23177388",
"price": "222",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0030_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Winkelschleifer 20.000 rpm
ERIKS Artikelnr. 23286378
Katalog Artikelnr 1: RRG-2090
|
Bitte einloggen um Preise zu sehen
|
{"itemTrackPD":{
"item_name": "die grinder angle 20000 rpm",
"item_id": "gr0000000457463",
"material_number": "23286378",
"price": "0",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0030_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|