|
FORMAT
Fächerschleifer Schaft-Ø 6mm 60x50mm K40
ERIKS Artikelnr. 23428971
Katalog Artikelnr 1: 84090040
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k40",
"item_id": "gr0000000654754",
"material_number": "23428971",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k40",
"item_id": "gr0000000654754",
"material_number": "23428971",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Fächerschleifer Schaft-Ø 6mm 60x50mm K60
ERIKS Artikelnr. 23428972
Katalog Artikelnr 1: 84090060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k60",
"item_id": "gr0000000696500",
"material_number": "23428972",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k60",
"item_id": "gr0000000696500",
"material_number": "23428972",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Fächerschleifer Schaft-Ø 6mm 60x50mm K80
ERIKS Artikelnr. 23428973
Katalog Artikelnr 1: 84090080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k80",
"item_id": "gr0000000746418",
"material_number": "23428973",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k80",
"item_id": "gr0000000746418",
"material_number": "23428973",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Fächerschleifer Schaft-Ø 6mm 60x50mm K120
ERIKS Artikelnr. 23428974
Katalog Artikelnr 1: 84090120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k120",
"item_id": "gr0000000642877",
"material_number": "23428974",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k120",
"item_id": "gr0000000642877",
"material_number": "23428974",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|