|
PFERD
Schleifstift kugelförmig 16 6 ADW 30 M 5V
ERIKS Artikelnr. 23872144
Katalog Artikelnr 1: 84851616
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "non-woven abr. pin ball shale 16 6 adw 30 m 5v",
"item_id": "gr0000000734691",
"material_number": "23872144",
"price": "2.42",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0069",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-woven abr. pin ball shale 16 6 adw 30 m 5v",
"item_id": "gr0000000734691",
"material_number": "23872144",
"price": "2.42",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0069",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Schleifstift kugelförmig 20 6 ADW 30 M 5V
ERIKS Artikelnr. 23149173
Katalog Artikelnr 1: 84852020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "non-woven abr. pin ball shale 20 6 adw 30 m 5v",
"item_id": "gr0000000679519",
"material_number": "23149173",
"price": "3.97",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0069",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-woven abr. pin ball shale 20 6 adw 30 m 5v",
"item_id": "gr0000000679519",
"material_number": "23149173",
"price": "3.97",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0069",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Schleifstifte Kugelform KU Korngröße 60 härte M ADW 16/6
ERIKS Artikelnr. 23872145
Katalog Artikelnr 1: 4007220660140
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "mounted point ball shape ku grain 60 hardness m adw 16/6",
"item_id": "gr0000000748933",
"material_number": "23872145",
"price": "3.54",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0069",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mounted point ball shape ku grain 60 hardness m adw 16/6",
"item_id": "gr0000000748933",
"material_number": "23872145",
"price": "3.54",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0069",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|