|
PFERD
Schleifstift Spitzbogenform 0816 6 ADW 46 M 5V
ERIKS Artikelnr. 23872193
Katalog Artikelnr 1: 84840816
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "non-woven abr. pin pointed tree shape 0816 6 adw 46 m 5v",
"item_id": "gr0000000706589",
"material_number": "23872193",
"price": "1.93",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-woven abr. pin pointed tree shape 0816 6 adw 46 m 5v",
"item_id": "gr0000000706589",
"material_number": "23872193",
"price": "1.93",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Schleifstift Spitzbogenform 2032 6 ADW 30 M 5V
ERIKS Artikelnr. 23429162
Katalog Artikelnr 1: 84842032
Katalog Artikelnr 2: 84842032-1
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "non-woven abr. pin pointed tree shape 2032 6 adw 30 m 5v",
"item_id": "gr0000000624074",
"material_number": "23429162",
"price": "3.19",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-woven abr. pin pointed tree shape 2032 6 adw 30 m 5v",
"item_id": "gr0000000624074",
"material_number": "23429162",
"price": "3.19",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Schleifstifte Spitzbogenform SP Korngröße 30 härte M ADW 2540/6
ERIKS Artikelnr. 23872212
Katalog Artikelnr 1: 4007220660270
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "mounted point pointed tree shape sp grain 30 hardness m adw 2540/6",
"item_id": "gr0000000634381",
"material_number": "23872212",
"price": "5.91",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mounted point pointed tree shape sp grain 30 hardness m adw 2540/6",
"item_id": "gr0000000634381",
"material_number": "23872212",
"price": "5.91",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PFERD
Schleifstift Spitzbogenform 1320 6 ADW 46 M 5V
ERIKS Artikelnr. 23872199
Katalog Artikelnr 1: 84841320
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "non-woven abr. pin pointed tree shape 1320 6 adw 46 m 5v",
"item_id": "gr0000000763222",
"material_number": "23872199",
"price": "2.36",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-woven abr. pin pointed tree shape 1320 6 adw 46 m 5v",
"item_id": "gr0000000763222",
"material_number": "23872199",
"price": "2.36",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0146",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|