|
3M
Fächerschleifscheibe 967Agewölbt 115mm K40
ERIKS Artikelnr. 12739427
Katalog Artikelnr 1: 82910040
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding wheel 967a curved 115mm k40",
"item_id": "gr0000001363758",
"material_number": "12739427",
"price": "7.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel 967a curved 115mm k40",
"item_id": "gr0000001363758",
"material_number": "12739427",
"price": "7.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466151",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fächerschleifscheibe 967Agewölbt 115mm K60
ERIKS Artikelnr. 12739430
Katalog Artikelnr 1: 82910060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding wheel 967a curved 115mm k60",
"item_id": "gr0000001365240",
"material_number": "12739430",
"price": "7.29",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel 967a curved 115mm k60",
"item_id": "gr0000001365240",
"material_number": "12739430",
"price": "7.29",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466151",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Fächerschleifscheibe 967Agewölbt 115mm K80
ERIKS Artikelnr. 12739433
Katalog Artikelnr 1: 82910080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flap grinding wheel 967a curved 115mm k80",
"item_id": "gr0000001365791",
"material_number": "12739433",
"price": "7.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel 967a curved 115mm k80",
"item_id": "gr0000001365791",
"material_number": "12739433",
"price": "7.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466151",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|