|
3M
Fiberschleifscheibe Cubitron II 982C 115mm P036+
ERIKS Artikelnr. 12532811
Katalog Artikelnr 1: 82180036
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 115mm p036+",
"item_id": "gr0000001270175",
"material_number": "12532811",
"price": "3.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0212_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 115mm p036+",
"item_id": "gr0000001270175",
"material_number": "12532811",
"price": "3.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0212_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fiberschleifscheibe Cubitron II 982C 115mm P060+
ERIKS Artikelnr. 12532812
Katalog Artikelnr 1: 82180060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 115mm p060+",
"item_id": "gr0000001270186",
"material_number": "12532812",
"price": "3.06",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0212_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 115mm p060+",
"item_id": "gr0000001270186",
"material_number": "12532812",
"price": "3.06",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0212_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Fiberschleifscheibe Cubitron II 982C 115mm P080+
ERIKS Artikelnr. 12158034
Katalog Artikelnr 1: 82180080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 115mm p080+",
"item_id": "gr0000001270508",
"material_number": "12158034",
"price": "2.92",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0212_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 115mm p080+",
"item_id": "gr0000001270508",
"material_number": "12158034",
"price": "2.92",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0212_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|