|
3M
Fiberschleifscheibe Cubitron II 982C 125mm P036+
ERIKS Artikelnr. 12532834
Katalog Artikelnr 1: 82190036
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 125mm p036+",
"item_id": "gr0000001270391",
"material_number": "12532834",
"price": "3.63",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0213_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 125mm p036+",
"item_id": "gr0000001270391",
"material_number": "12532834",
"price": "3.63",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0213_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fiberschleifscheibe Cubitron II 982C 125mm P080+
ERIKS Artikelnr. 12158036
Katalog Artikelnr 1: 82190080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 125mm p080+",
"item_id": "gr0000001270478",
"material_number": "12158036",
"price": "3.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0213_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 125mm p080+",
"item_id": "gr0000001270478",
"material_number": "12158036",
"price": "3.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0213_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|