|
3M
Fiberschleifscheibe Cubitron II 982C 180mm P080+
ERIKS Artikelnr. 12158039
Katalog Artikelnr 1: 82210080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 180mm p080+",
"item_id": "gr0000001270502",
"material_number": "12158039",
"price": "6.02",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0214_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 180mm p080+",
"item_id": "gr0000001270502",
"material_number": "12158039",
"price": "6.02",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0214_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Fiberschleifscheibe Cubitron II 982C 180mm P036+
ERIKS Artikelnr. 12532837
Katalog Artikelnr 1: 82210036
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 180mm p036+",
"item_id": "gr0000001270365",
"material_number": "12532837",
"price": "6.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0214_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 180mm p036+",
"item_id": "gr0000001270365",
"material_number": "12532837",
"price": "6.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0214_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Fiberschleifscheibe Cubitron II 982C 180mm P060+
ERIKS Artikelnr. 12532838
Katalog Artikelnr 1: 82210060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 180mm p060+",
"item_id": "gr0000001270496",
"material_number": "12532838",
"price": "6.22",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0214_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 180mm p060+",
"item_id": "gr0000001270496",
"material_number": "12532838",
"price": "6.22",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0214_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|