|
3M
Bristle Disc M14 115mm P120 weiß
ERIKS Artikelnr. 12064100
Katalog Artikelnr 1: 83120120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bristle disc m14 115mm p120 white",
"item_id": "gr0000000462027",
"material_number": "12064100",
"price": "50",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0295_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bristle disc m14 115mm p120 white",
"item_id": "gr0000000462027",
"material_number": "12064100",
"price": "50",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0295_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Bristle Disc M14 115mm P50 grün
ERIKS Artikelnr. 12064098
Katalog Artikelnr 1: 83120050
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bristle disc m14 115mm p50 green",
"item_id": "gr0000000486957",
"material_number": "12064098",
"price": "50.07",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0295_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bristle disc m14 115mm p50 green",
"item_id": "gr0000000486957",
"material_number": "12064098",
"price": "50.07",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0295_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Bristle Disc M14 115mm P80 gelb
ERIKS Artikelnr. 12064099
Katalog Artikelnr 1: 83120080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bristle disc m14 115mm p80 yellow",
"item_id": "gr0000000537899",
"material_number": "12064099",
"price": "50",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0295_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bristle disc m14 115mm p80 yellow",
"item_id": "gr0000000537899",
"material_number": "12064099",
"price": "50",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0295_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|