SKF Hydraulic pump type TMJL 50
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Product overview |
The TMJL 50 pump is mainly intended for use on the low pressure side of SKF OK couplings, but is also suitable for applications where a maximum pressure of 50 MPa (7 250 psi) is required. The pump is supplied with a 3 000 mm (118 in) long high pressure hose with quick connect coupling and mating nipple. It is filled with SKF mounting fluid LHMF 300 and is supplied with anextra litre of fluid.
- Large oil container (cap. 2 700 cm³, 165 in.³)
- Over pressure valve and connection port for a pressure gauge
- Packed in a sturdy protective case
- SKF OK coupling hydraulic chambers
- All sizes hydraulic nuts
- Oil injection applications where the maximum pressure is 50 MPa (7 250 psi)
TMJL 50 including THGD 100 digital pressure gauge for use with the SKF Drive-up Method.
SKF
Hydraulic pump TMJL 50
ERIKS Item #: 24007631
Catalogue item no 1: TMJL 50 |
Please login to see prices | ||
SKF
TMJL 50SRB Hydraulic pump with digital gauge TMJG 100D, 100MPa
ERIKS Item #: 24007634
Catalogue item no 1: TMJL 50DU |
Please login to see prices |