ProductPage

Compensator in PTFE type 1003 with flanges - colour white

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Colour: White
Face to Face length (mm)
Type: 1003
Maximum operating pressure at 20 °C (bar)
Configuration with movement limiter: Yes
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange
Flange material: Carbon steel
Clear filter      (9 of the 9 items displayed)
Compensator PTFE type 1003 white DN 25 Compensator PTFE type 1003 white DN 25 ERIKS Item #: 10040073
 
Price (Per piece):
€293.20
Compensator PTFE type 1003 white DN 32 Compensator PTFE type 1003 white DN 32 ERIKS Item #: 10040081
 
Price (Per piece):
€253.74
Compensator PTFE type 1003 white DN 40 Compensator PTFE type 1003 white DN 40 ERIKS Item #: 10040080
 
Price (Per piece):
€252.74
Compensator PTFE type 1003 white DN 50 Compensator PTFE type 1003 white DN 50 ERIKS Item #: 10040079
 
Price (Per piece):
€364.50
Compensator PTFE type 1003 white DN 65 Compensator PTFE type 1003 white DN 65 ERIKS Item #: 10040078
 
Price (Per piece):
€367.58
Compensator PTFE type 1003 white DN 80 Compensator PTFE type 1003 white DN 80 ERIKS Item #: 10040072
 
Price (Per piece):
€421.15
Compensator PTFE type 1003 white DN 100 Compensator PTFE type 1003 white DN 100 ERIKS Item #: 10040077
 
Price (Per piece):
€560.79
Compensator PTFE type 1003 white DN 150 Compensator PTFE type 1003 white DN 150 ERIKS Item #: 10040075
 
Price (Per piece):
€948.82
Compensator PTFE type 1003 white DN 200 Compensator PTFE type 1003 white DN 200 ERIKS Item #: 10040074
 
Price (Per piece):
€905.50
Colour: White
Face to Face length (mm)
Type: 1003
Maximum operating pressure at 20 °C (bar)
Configuration with movement limiter: Yes
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange
Flange material: Carbon steel
Clear filter      (9 of the 9 items displayed)