ProductPage

DIN315 Wing nut with rounded wings, stainless steel, A2

Product documents

Document Document type
Product overview

Stock item
Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 315
Clear filter      (6 of the 6 items displayed)
Wing nut Round wings DIN315 Metric M4 Stainless steel A2 Wing nut Round wings DIN315 Metric M4 Stainless steel A2 ERIKS Item #: 11741350

Catalogue item no 1: 11741350

Catalogue item no 2: 0315204

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M5 Stainless steel A2 Wing nut Round wings DIN315 Metric M5 Stainless steel A2 ERIKS Item #: 11741351

Catalogue item no 1: 11741351

Catalogue item no 2: 0315205

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M10 Stainless steel A2 Wing nut Round wings DIN315 Metric M10 Stainless steel A2 ERIKS Item #: 11741346

Catalogue item no 1: 11741346

Catalogue item no 2: 03152010

 
Please login to see prices
50 piece per package
Wing nut Round wings DIN315 Metric M12 Stainless steel A2 Wing nut Round wings DIN315 Metric M12 Stainless steel A2 ERIKS Item #: 11741347

Catalogue item no 1: 11741347

Catalogue item no 2: 03152012

 
Price (Per piece):
€5.02
25 piece per package
Wing nut Round wings DIN315 Metric M14 Stainless steel A2 Wing nut Round wings DIN315 Metric M14 Stainless steel A2 ERIKS Item #: 11741348

Catalogue item no 1: 11741348

Catalogue item no 2: 03152014

 
Please login to see prices
10 piece per package
Wing nut Round wings DIN315 Metric M16 Stainless steel A2 Wing nut Round wings DIN315 Metric M16 Stainless steel A2 ERIKS Item #: 11741349

Catalogue item no 1: 11741349

Catalogue item no 2: 03152016

 
Please login to see prices
10 piece per package
Stock item
Model: Round wings
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
DIN standard: 315
Clear filter      (6 of the 6 items displayed)