|
FRENZELIT
Cloth Isotherm 800 50m 1000x1
ERIKS Item #: 11013349
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "cloth isotherm 800 50m 1000x1",
"item_id": "gr0000000555674",
"material_number": "11013349",
"price": "0",
"item_brand": "frenzelit",
"item_category":"insulation materials",
"item_category2":"thermal insulation fabric",
"item_category3":"",
"item_category4": "pr_ec010449_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FRENZELIT
Cloth Isotherm 800 50m 1000x1,8
ERIKS Item #: 11013402
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "cloth isotherm 800 50m 1000x1,8",
"item_id": "gr0000000552490",
"material_number": "11013402",
"price": "0",
"item_brand": "frenzelit",
"item_category":"insulation materials",
"item_category2":"thermal insulation fabric",
"item_category3":"",
"item_category4": "pr_ec010449_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FRENZELIT
Cloth Isotherm 1000 1000x2
ERIKS Item #: 10041442
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "cloth isotherm 1000 1000x2",
"item_id": "gr0000000551746",
"material_number": "10041442",
"price": "0",
"item_brand": "frenzelit",
"item_category":"insulation materials",
"item_category2":"thermal insulation fabric",
"item_category3":"",
"item_category4": "pr_ec010449_0009",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|