REMA
Hydraulic screw jack HV-6.0 load capacity 6000kg
ERIKS Item #: 23795450
Catalogue item no 1: 3024.5542
Price (Per piece) :
{"addToCartPD":{
"item_name": "hydraulic screw jack hv-6.0 load capacity 6000kg",
"item_id": "gr0000000891047",
"material_number": "23795450",
"price": "67",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic screw jack hv-6.0 load capacity 6000kg",
"item_id": "gr0000000891047",
"material_number": "23795450",
"price": "67",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Hydraulic screw jack HV-16.0 load capacity 16000kg
ERIKS Item #: 23795454
Catalogue item no 1: 3024.5546
Please login to see prices
{"itemTrackPD":{
"item_name": "hydraulic screw jack hv-16.0 load capacity 16000kg",
"item_id": "gr0000000895763",
"material_number": "23795454",
"price": "0",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Hydraulic lifting jack HV-20.0 load capacity 20000kg
ERIKS Item #: 23795455
Catalogue item no 1: 3024.5547
Please login to see prices
{"itemTrackPD":{
"item_name": "hydraulic lifting jack hv-20.0 load capacity 20000kg",
"item_id": "gr0000000877287",
"material_number": "23795455",
"price": "0",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Hydraulic screw jack HV-50.0 load capacity 50,000kg
ERIKS Item #: 23795457
Catalogue item no 1: 3024.5549
Please login to see prices
{"itemTrackPD":{
"item_name": "hydraulic screw jack hv-50.0 load capacity 50,000kg",
"item_id": "gr0000000893560",
"material_number": "23795457",
"price": "0",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}