REMA
Beam clamp RMBC load capacity 3000kg
ERIKS Item #: 12970424
Catalogue item no 1: 3318203
Catalogue item no 2: 3318203
Price (Per piece) :
{"addToCartPD":{
"item_name": "beam clamp rmbc load capacity 3000kg",
"item_id": "gr1222759311946270",
"material_number": "12970424",
"price": "332",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam clamp rmbc load capacity 3000kg",
"item_id": "gr1222759311946270",
"material_number": "12970424",
"price": "332",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Beam clamp RMBC load capacity 6000kg
ERIKS Item #: 12970425
Catalogue item no 1: 3318206
Catalogue item no 2: 3318206
Price (Per piece) :
{"addToCartPD":{
"item_name": "beam clamp rmbc load capacity 6000kg",
"item_id": "gr1222759311947489",
"material_number": "12970425",
"price": "585",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam clamp rmbc load capacity 6000kg",
"item_id": "gr1222759311947489",
"material_number": "12970425",
"price": "585",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Beam clamp RMBC, load capacity 2000kg
ERIKS Item #: 12970410
Catalogue item no 1: 3318201
Catalogue item no 2: 3318201
Price (Per piece) :
{"addToCartPD":{
"item_name": "beam clamp rmbc, load capacity 2000kg",
"item_id": "gr1222759311945464",
"material_number": "12970410",
"price": "200",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beam clamp rmbc, load capacity 2000kg",
"item_id": "gr1222759311945464",
"material_number": "12970410",
"price": "200",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr5147241317264309",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}