STRAUB Pipe coupling Series: GRIP-L Type: 5513 Extraction proof Stainless steel/NBR
Product documents
Document | Document type |
---|---|
Product Brochure 01 | Straub product overview (PDF) |
Product Certificate | Bureau Veritas (BV) (PDF) |
Product Manual | Installation Operation Manual (PDF) |
Product overview |
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.
Field of application
- Machinery rooms
- Mechanical and apparatus engineering
- Transport lines
- Tensile pipe coupling
- Suitable for metal pipes
Tables
STRAUB
Pipe coupling Series: GRIP-L Type: 5513 Extraction proof Stainless steel/NBR PN10 219.1mm-219.1mm Length: 142mm
ERIKS Item #: 11813638
|
Price (Per piece):
€577.00
|