ProductPage

STRAUB Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Non-tensile pipe couplings for all pipe materials. Depending on the opening, the couplings support a bending angle of 2° to 4° and axial movement of 10 mm. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Water distribution
  • Gas pipelines
  • Cooling water
Features
  • Flexible pipe coupling
  • Suitable for both plastic and metal pipes
  • Compensation of changes in length

Stock item
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating
Clear filter      (4 of the 4 items displayed)
Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN10 219.1mm-219.1mm STRAUB Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN10 219.1mm-219.1mm ERIKS Item #: 13367964
 
Please login to see prices
Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN8 273mm-273mm STRAUB Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN8 273mm-273mm ERIKS Item #: 13367965
 
Price (Per piece):
€548.35
Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN7 323.9mm-323.9mm STRAUB Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN7 323.9mm-323.9mm ERIKS Item #: 13280923
 
Please login to see prices
Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN5.5 406.4mm-406.4mm STRAUB Pipe coupling Series: Flex2 Type: 5526 Non pull-resistant Stainless steel/EPDM PN5.5 406.4mm-406.4mm ERIKS Item #: 13367966
 
Please login to see prices
Stock item
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating
Clear filter      (4 of the 4 items displayed)