ProductPage

LEADER Kammprofile gasket KV9 316L/Graphite ASME B16.20

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Norm: ASME B16.20
Type centering ring: Integral
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Flat
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Approval according to
Nominal diameter
Max. pressure (bar)
Clear filter      (6 of the 6 items displayed)
Kammprofile gasket KV9 316L/C 900/1500lbs 2" 143x88.9x69.9x4/5 ASME B16.20 LEADER Kammprofile gasket KV9 316L/C 900/1500lbs 2" 143x88.9x69.9x4/5 ASME B16.20 ERIKS Item #: 11349526
 
Please login to see prices
Kammprofile gasket KV9 316L/C 600lbs 10" 400.1x320.8x282.7x4/5 ASME B16.20 LEADER Kammprofile gasket KV9 316L/C 600lbs 10" 400.1x320.8x282.7x4/5 ASME B16.20 ERIKS Item #: 10066899
 
Please login to see prices
Kammprofile gasket KV9 316L/C 1500lbs 10" 435.1x320.8x282.7x4/5 ASME B16.20 LEADER Kammprofile gasket KV9 316L/C 1500lbs 10" 435.1x320.8x282.7x4/5 ASME B16.20 ERIKS Item #: 11354728
 
Please login to see prices
Kammprofile gasket KV9 316L/C 600lbs 12" 457.2x377.7x339.6x4/5 ASME B16.20 LEADER Kammprofile gasket KV9 316L/C 600lbs 12" 457.2x377.7x339.6x4/5 ASME B16.20 ERIKS Item #: 10066900
 
Please login to see prices
Kammprofile gasket KV9 316L/C 600lbs 14" 492.3x409.7x371.6x4/5 ASME B16.20 LEADER Kammprofile gasket KV9 316L/C 600lbs 14" 492.3x409.7x371.6x4/5 ASME B16.20 ERIKS Item #: 10066901
 
Please login to see prices
Kammprofile gasket KV9 316L/C 900lbs 24" 838.2x682.5x631.7x4/5 ASME B16.20 LEADER Kammprofile gasket KV9 316L/C 900lbs 24" 838.2x682.5x631.7x4/5 ASME B16.20 ERIKS Item #: 11349532
 
Please login to see prices
Norm: ASME B16.20
Type centering ring: Integral
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Flat
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Approval according to
Nominal diameter
Max. pressure (bar)
Clear filter      (6 of the 6 items displayed)