ProductPage

EPRAMID Hollow bar PA6 G (cast)

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Material: PA 6 G
Material class: Epramid 6 G
Colour: Natural colour
Outer diameter (mm): 210
Internal diameter (mm): 180
Length (mm): 1
Clear filter      (1 of the 1 items displayed)
Hollow bar PA6 G (cast) natural ø210/180x1000mm EPRAMID Hollow bar PA6 G (cast) natural ø210/180x1000mm ERIKS Item #: 12230090
 
Please login to see prices
Material: PA 6 G
Material class: Epramid 6 G
Colour: Natural colour
Outer diameter (mm): 210
Internal diameter (mm): 180
Length (mm): 1
Clear filter      (1 of the 1 items displayed)