ProductPage

EPRAMID Sheet PA 6 G

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Data sheet default Material Safety Data Sheet (MSDS)  (PDF)
Product overview

Stock item
Material: PA 6 G
Material class: Epramid 6 G
Colour
Thickness (mm)
Length (mm): 2000
Width (mm)
Temperature (°C): from -30 to 100
Antistatic: No
Clear filter      (33 of the 33 items displayed)
Page Size   
Next
Sheet PA 6 G black 2000x1000x8 mm EPRAMID Sheet PA 6 G black 2000x1000x8 mm ERIKS Item #: 12169930
 
Please login to see prices
Sheet PA 6 G black 2000x1000x10 mm EPRAMID Sheet PA 6 G black 2000x1000x10 mm ERIKS Item #: 12169931
 
Please login to see prices
Sheet PA 6 G black 2000x1220x10 mm EPRAMID Sheet PA 6 G black 2000x1220x10 mm ERIKS Item #: 11383665
 
Please login to see prices
Sheet Epramid 6 G black 2000x1000x12 EPRAMID Sheet Epramid 6 G black 2000x1000x12 ERIKS Item #: 12169932
 
This item is no longer available
Sheet PA 6 G black 2000x1220x12 mm EPRAMID Sheet PA 6 G black 2000x1220x12 mm ERIKS Item #: 11148685
 
Please login to see prices
Sheet PA 6 G black 2000x1000x16 mm EPRAMID Sheet PA 6 G black 2000x1000x16 mm ERIKS Item #: 12169934
 
Please login to see prices
Sheet PA 6 G black 2000x1220x16 mm EPRAMID Sheet PA 6 G black 2000x1220x16 mm ERIKS Item #: 11468449
 
Please login to see prices
Sheet PA 6 G black 2000x1000x20 mm EPRAMID Sheet PA 6 G black 2000x1000x20 mm ERIKS Item #: 12169935
 
Please login to see prices
Sheet PA 6 G black 2000x1220x20 mm EPRAMID Sheet PA 6 G black 2000x1220x20 mm ERIKS Item #: 11468450
 
Please login to see prices
Sheet PA 6 G black 2000x1000x25 mm EPRAMID Sheet PA 6 G black 2000x1000x25 mm ERIKS Item #: 12169936
 
Please login to see prices
Stock item
Material: PA 6 G
Material class: Epramid 6 G
Colour
Thickness (mm)
Length (mm): 2000
Width (mm)
Temperature (°C): from -30 to 100
Antistatic: No
Clear filter      (33 of the 33 items displayed)
Page Size   
Next