|
BRADY
Gate Valve Lockout Set - Red, Red, 25.40 - 330.20 mm
ERIKS Item #: 13385470
|
Price (Per set):
|
{"addToCartPD":{
"item_name": "gate valve lockout set - red, red, 25.40 - 330.20 mm",
"item_id": "g1579278044208174",
"material_number": "13385470",
"price": "200.2",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gate valve lockout set - red, red, 25.40 - 330.20 mm",
"item_id": "g1579278044208174",
"material_number": "13385470",
"price": "200.2",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Brady Collapsible Gate Valve Lockouts for 178 - 330 mm diam., Red, 177.80 - 330.20 mm
ERIKS Item #: 13333557
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "brady collapsible gate valve lockouts for 178 - 330 mm diam., red, 177.80 - 330.20 mm",
"item_id": "g1579278044208188",
"material_number": "13333557",
"price": "97.45",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady collapsible gate valve lockouts for 178 - 330 mm diam., red, 177.80 - 330.20 mm",
"item_id": "g1579278044208188",
"material_number": "13333557",
"price": "97.45",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Condamn vanne volant 165-254 bleu
ERIKS Item #: 13334939
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "condamn vanne volant 165-254 bleu",
"item_id": "g1579278044208404",
"material_number": "13334939",
"price": "44.41",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "condamn vanne volant 165-254 bleu",
"item_id": "g1579278044208404",
"material_number": "13334939",
"price": "44.41",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Gate Valve Lockouts Blue 405.10mmW x 363.50mmH x 354.58mm Dia
ERIKS Item #: 13334938
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "gate valve lockouts blue 405.10mmw x 363.50mmh x 354.58mm dia",
"item_id": "g1579278044208409",
"material_number": "13334938",
"price": "110.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gate valve lockouts blue 405.10mmw x 363.50mmh x 354.58mm dia",
"item_id": "g1579278044208409",
"material_number": "13334938",
"price": "110.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Small Universal Valve Lockout w/ Nylon Cable & Blocking Arm, Small
ERIKS Item #: 13413841
|
Price (Per package):
|
{"addToCartPD":{
"item_name": "small universal valve lockout w/ nylon cable & blocking arm, small",
"item_id": "g1579278044208418",
"material_number": "13413841",
"price": "125.84",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "small universal valve lockout w/ nylon cable & blocking arm, small",
"item_id": "g1579278044208418",
"material_number": "13413841",
"price": "125.84",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pk",
"index": "5",
"quantity": ""
}
}
|
|
BRADY
Brady Gate Valve Lockouts, Yellow, 165.00 - 254.00 mm
ERIKS Item #: 13334940
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "brady gate valve lockouts, yellow, 165.00 - 254.00 mm",
"item_id": "g1579278044208461",
"material_number": "13334940",
"price": "44.41",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady gate valve lockouts, yellow, 165.00 - 254.00 mm",
"item_id": "g1579278044208461",
"material_number": "13334940",
"price": "44.41",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BRADY
Brady Collapsible Gate Valve Lockouts for 76 - 178 mm diam., Red, 76.20 - 177.80 mm
ERIKS Item #: 13333556
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "brady collapsible gate valve lockouts for 76 - 178 mm diam., red, 76.20 - 177.80 mm",
"item_id": "g1579278044208491",
"material_number": "13333556",
"price": "48.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady collapsible gate valve lockouts for 76 - 178 mm diam., red, 76.20 - 177.80 mm",
"item_id": "g1579278044208491",
"material_number": "13333556",
"price": "48.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BRADY
Large Universal Valve Lockout w/ Sheathed Cable & Blocking Arm, Large
ERIKS Item #: 12688312
Catalogue item no 1: 051392
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "large universal valve lockout w/ sheathed cable & blocking arm, large",
"item_id": "g1579278044208496",
"material_number": "12688312",
"price": "146.12",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "large universal valve lockout w/ sheathed cable & blocking arm, large",
"item_id": "g1579278044208496",
"material_number": "12688312",
"price": "146.12",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BRADY
Brady Gate Valve Lockouts, Yellow, 254.00 - 330.20 mm
ERIKS Item #: 14044896
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "brady gate valve lockouts, yellow, 254.00 - 330.20 mm",
"item_id": "g1579278044208531",
"material_number": "14044896",
"price": "110.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady gate valve lockouts, yellow, 254.00 - 330.20 mm",
"item_id": "g1579278044208531",
"material_number": "14044896",
"price": "110.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BRADY
Yellow sleeve for handwheel 254-320mm
ERIKS Item #: 13334941
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "yellow sleeve for handwheel 254-320mm",
"item_id": "g1579278044208587",
"material_number": "13334941",
"price": "110.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "yellow sleeve for handwheel 254-320mm",
"item_id": "g1579278044208587",
"material_number": "13334941",
"price": "110.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0006_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|