ItemPage
PCE

ECON Wafer check valve fig 2644 stainless steel/metal PN40 DN80

Type: 2644

ERIKS item #:     11813018

Econosto item #: 127856

Catalogue item no 1: EC026440080RRB6

EAN:     8716901036148

Please note that the delivery time for this product can currently be extended by up to 2 weeks on top of the current delivery time.

tables

Product features    

Attribute     Value    
Nominal inner diameter DN 80
Housing material Stainless steel
Material quality 1.4301
Norm (EN) DIN
Pressure rating PN 40
Valve shape Dish
Connections Wafer type
Standard construction length EN 558, Serie 49
Built-in length (mm) 50
Figure number ERIKS groep 2644
Sealing Metal
Valve material Stainless steel (1.4301)
Spring material Stainless steel 301 (1.4310)
Mounting between flanges PN 6/40

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)