|
ALTREX
Echafaudage mobile RS 41 RS TOWER 41-S AH 5,2 m
Numéro d`article ERIKS: 14337990
Article de catalogue 1: 8504833269
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 41 rs tower 41-s ah 5,2 m",
"item_id": "g1579278051619894",
"material_number": "14337990",
"price": "2898.92",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390256",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 41 rs tower 41-s ah 5,2 m",
"item_id": "g1579278051619894",
"material_number": "14337990",
"price": "2898.92",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390256",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALTREX
Echafaudage mobile RS 41 RS TOWER 41-S AH 7,2 m
Numéro d`article ERIKS: 14337991
Article de catalogue 1: 8504833270
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 41 rs tower 41-s ah 7,2 m",
"item_id": "g1579278051619533",
"material_number": "14337991",
"price": "3875.96",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390256",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 41 rs tower 41-s ah 7,2 m",
"item_id": "g1579278051619533",
"material_number": "14337991",
"price": "3875.96",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390256",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ALTREX
Echafaudage mobile RS 41 RS TOWER 41-S AH 9,2 m
Numéro d`article ERIKS: 14337992
Article de catalogue 1: 8504833271
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mobile scaffold rs 41 rs tower 41-s ah 9,2 m",
"item_id": "g1579278051619577",
"material_number": "14337992",
"price": "4877.84",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390256",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mobile scaffold rs 41 rs tower 41-s ah 9,2 m",
"item_id": "g1579278051619577",
"material_number": "14337992",
"price": "4877.84",
"item_brand": "altrex",
"item_category":"workplace equipment",
"item_category2":"ladders, steps and scaffolding",
"item_category3":"",
"item_category4": "pr1579278053390256",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|