|
FORMAT
Support elevateur automatique pour etau 100mm
Numéro d`article ERIKS: 23140199
Article de catalogue 1: 50310100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "height adjuster automatic for vice 100mm",
"item_id": "gr0000000638240",
"material_number": "23140199",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster automatic for vice 100mm",
"item_id": "gr0000000638240",
"material_number": "23140199",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Support elevateur pour etau 120mm
Numéro d`article ERIKS: 23140200
Article de catalogue 1: 50310120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "height adjuster for vice 120mm",
"item_id": "gr0000000760476",
"material_number": "23140200",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster for vice 120mm",
"item_id": "gr0000000760476",
"material_number": "23140200",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Support elevateur pour etau 140mm
Numéro d`article ERIKS: 23140201
Article de catalogue 1: 50310140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "height adjuster for vice 140mm",
"item_id": "gr0000000612878",
"material_number": "23140201",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster for vice 140mm",
"item_id": "gr0000000612878",
"material_number": "23140201",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Support elevateur pour etau 160mm
Numéro d`article ERIKS: 23140202
Article de catalogue 1: 50310160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "height adjuster for vice 160mm",
"item_id": "gr0000000667302",
"material_number": "23140202",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height adjuster for vice 160mm",
"item_id": "gr0000000667302",
"material_number": "23140202",
"price": "369.42",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0029_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|