|
FORMAT
Base tournante pour etau 100mm
Numéro d`article ERIKS: 23140186
Article de catalogue 1: 50210100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 100mm",
"item_id": "gr0000000645101",
"material_number": "23140186",
"price": "63.82",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 100mm",
"item_id": "gr0000000645101",
"material_number": "23140186",
"price": "63.82",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 120mm
Numéro d`article ERIKS: 23140187
Article de catalogue 1: 50210120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 120mm",
"item_id": "gr0000000692520",
"material_number": "23140187",
"price": "72.21",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 120mm",
"item_id": "gr0000000692520",
"material_number": "23140187",
"price": "72.21",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 140mm
Numéro d`article ERIKS: 23140188
Article de catalogue 1: 50210140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 140mm",
"item_id": "gr0000000720716",
"material_number": "23140188",
"price": "80.53",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 140mm",
"item_id": "gr0000000720716",
"material_number": "23140188",
"price": "80.53",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 160mm
Numéro d`article ERIKS: 23140189
Article de catalogue 1: 50210160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 160mm",
"item_id": "gr0000000652467",
"material_number": "23140189",
"price": "87.91",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 160mm",
"item_id": "gr0000000652467",
"material_number": "23140189",
"price": "87.91",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 180mm
Numéro d`article ERIKS: 23140190
Article de catalogue 1: 50210180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 180mm",
"item_id": "gr0000000698726",
"material_number": "23140190",
"price": "90.98",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 180mm",
"item_id": "gr0000000698726",
"material_number": "23140190",
"price": "90.98",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0026_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|