|
FORMAT
Base tournante pour etau 140mm
Numéro d`article ERIKS: 23140279
Article de catalogue 1: 50540140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 140mm",
"item_id": "gr0000000461326",
"material_number": "23140279",
"price": "112.08",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 140mm",
"item_id": "gr0000000461326",
"material_number": "23140279",
"price": "112.08",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 100mm
Numéro d`article ERIKS: 23140212
Article de catalogue 1: 50540100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 100mm",
"item_id": "gr0000000610239",
"material_number": "23140212",
"price": "66.23",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 100mm",
"item_id": "gr0000000610239",
"material_number": "23140212",
"price": "66.23",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 160mm
Numéro d`article ERIKS: 23140403
Article de catalogue 1: 50540160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 160mm",
"item_id": "gr0000000626192",
"material_number": "23140403",
"price": "132.53",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 160mm",
"item_id": "gr0000000626192",
"material_number": "23140403",
"price": "132.53",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 180mm
Numéro d`article ERIKS: 23140404
Article de catalogue 1: 50540180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 180mm",
"item_id": "gr0000000681838",
"material_number": "23140404",
"price": "137.41",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 180mm",
"item_id": "gr0000000681838",
"material_number": "23140404",
"price": "137.41",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Base tournante pour etau 120mm
Numéro d`article ERIKS: 23140278
Article de catalogue 1: 50540120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turntable for vice 120mm",
"item_id": "gr0000000756056",
"material_number": "23140278",
"price": "85.36",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turntable for vice 120mm",
"item_id": "gr0000000756056",
"material_number": "23140278",
"price": "85.36",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0037_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|