|
BAHCO
Machoire pr etau etabli 833AJ-5 l=125mm en alu
Numéro d`article ERIKS: 23929125
Article de catalogue 1: 833AJ-5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "alu bankschroef bek 833aj-5 l=125mm",
"item_id": "gr0000000649801",
"material_number": "23929125",
"price": "34.47",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alu bankschroef bek 833aj-5 l=125mm",
"item_id": "gr0000000649801",
"material_number": "23929125",
"price": "34.47",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Machoire pr etau etabli 833AJ-6 l=150mm en alu
Numéro d`article ERIKS: 23929126
Article de catalogue 1: 833AJ-6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "alu bankschroef bek 833aj-6 l=150mm",
"item_id": "gr0000000689392",
"material_number": "23929126",
"price": "35.72",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alu bankschroef bek 833aj-6 l=150mm",
"item_id": "gr0000000689392",
"material_number": "23929126",
"price": "35.72",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Machoire pr etau etabli 833AJ-4 l=100mm en alu
Numéro d`article ERIKS: 23929124
Article de catalogue 1: 833AJ-4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "alu bankschroef bek 833aj-4 l=100mm",
"item_id": "gr0000000730951",
"material_number": "23929124",
"price": "33.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alu bankschroef bek 833aj-4 l=100mm",
"item_id": "gr0000000730951",
"material_number": "23929124",
"price": "33.21",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|