Bâche Lankotex 4 x 8 m, 150 m
Numéro d`article ERIKS: 12971102
Article de catalogue 1: 3090.1162
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lankotex cover 4x8m, 150m",
"item_id": "gr1222759311946795",
"material_number": "12971102",
"price": "85.07",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lankotex cover 4x8m, 150m",
"item_id": "gr1222759311946795",
"material_number": "12971102",
"price": "85.07",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Bâche Lankotex 4 x 6 m, 150 m
Numéro d`article ERIKS: 12971113
Article de catalogue 1: 3090.1161
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lankotex cover 4x6m, 150m",
"item_id": "gr1222759311947386",
"material_number": "12971113",
"price": "64.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lankotex cover 4x6m, 150m",
"item_id": "gr1222759311947386",
"material_number": "12971113",
"price": "64.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Bâche Lankotex 6 x 10 m, 150 m
Numéro d`article ERIKS: 12971111
Article de catalogue 1: 3090.1163
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lankotex cover 6x10m, 150m",
"item_id": "gr1222759311944735",
"material_number": "12971111",
"price": "162.77",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lankotex cover 6x10m, 150m",
"item_id": "gr1222759311944735",
"material_number": "12971111",
"price": "162.77",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Bâche Lankotex 8 x 10 m, 150 m
Numéro d`article ERIKS: 12971100
Article de catalogue 1: 3090.1164
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lankotex cover 8x10m, 150m",
"item_id": "gr1222759311946490",
"material_number": "12971100",
"price": "215.2",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lankotex cover 8x10m, 150m",
"item_id": "gr1222759311946490",
"material_number": "12971100",
"price": "215.2",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr3932979344215871",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}