|
Pots vides 1/8 l - 62 x 55mm
Numéro d`article ERIKS: 23356572
|
Prix (Par Unité):
3 990 Unité par emballage
|
{"addToCartPD":{
"item_name": "lege potten 1/8 l 62x55mm",
"item_id": "gr0000000886575",
"material_number": "23356572",
"price": "1.46",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0119_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lege potten 1/8 l 62x55mm",
"item_id": "gr0000000886575",
"material_number": "23356572",
"price": "1.46",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0119_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Pots vides 5l 180x230mm
Numéro d`article ERIKS: 23356574
|
Prix (Par Unité):
28 Unité par emballage
|
{"addToCartPD":{
"item_name": "lege potten 5 l 180x230mm",
"item_id": "gr0000000886916",
"material_number": "23356574",
"price": "6.53",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0119_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lege potten 5 l 180x230mm",
"item_id": "gr0000000886916",
"material_number": "23356574",
"price": "6.53",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0119_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|