|
CP
Tablette gris clair 1 200 x 400 mm
Numéro d`article ERIKS: 11819173
Article de catalogue 1: 3077.1648
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shelf light grey 1200x400mm",
"item_id": "gr0000000450876",
"material_number": "11819173",
"price": "41.59",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shelf light grey 1200x400mm",
"item_id": "gr0000000450876",
"material_number": "11819173",
"price": "41.59",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CP
Tablette gris clair 1 200 x 500 mm
Numéro d`article ERIKS: 11819174
Article de catalogue 1: 3077.1649
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shelf light grey 1200x500mm",
"item_id": "gr0000000476466",
"material_number": "11819174",
"price": "44.22",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shelf light grey 1200x500mm",
"item_id": "gr0000000476466",
"material_number": "11819174",
"price": "44.22",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CP
Tablette gris clair 1 200 x 600 mm
Numéro d`article ERIKS: 11819175
Article de catalogue 1: 3077.1650
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shelf light grey 1200x600mm",
"item_id": "gr0000000517589",
"material_number": "11819175",
"price": "52.93",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shelf light grey 1200x600mm",
"item_id": "gr0000000517589",
"material_number": "11819175",
"price": "52.93",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CP
Tablette grise claire 930 x 400 mm
Numéro d`article ERIKS: 23867037
Article de catalogue 1: 3070.9981
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shelf light grey 930x400mm",
"item_id": "gr0000000887338",
"material_number": "23867037",
"price": "30.03",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shelf light grey 930x400mm",
"item_id": "gr0000000887338",
"material_number": "23867037",
"price": "30.03",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CP
Tablette gris clair 930 x 500 mm
Numéro d`article ERIKS: 11819171
Article de catalogue 1: 3077.1646
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shelf light grey 930x500mm",
"item_id": "gr0000000474260",
"material_number": "11819171",
"price": "38.42",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shelf light grey 930x500mm",
"item_id": "gr0000000474260",
"material_number": "11819171",
"price": "38.42",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
CP
Tablette gris clair 930 x 600 mm
Numéro d`article ERIKS: 11819172
Article de catalogue 1: 3077.1647
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "shelf light grey 930x600mm",
"item_id": "gr0000000538663",
"material_number": "11819172",
"price": "46.85",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shelf light grey 930x600mm",
"item_id": "gr0000000538663",
"material_number": "11819172",
"price": "46.85",
"item_brand": "cp",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0059_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|