LISTA
Tiroir 54x36E, 200 kg hauteur frontale 75 mm gris
Numéro d`article ERIKS: 12679918
Article de catalogue 1: 3093.2825
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "drawer 54x36e, 200kg front height 75mm grey",
"item_id": "gr0000001291369",
"material_number": "12679918",
"price": "229.01",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 54x36e, 200kg front height 75mm grey",
"item_id": "gr0000001291369",
"material_number": "12679918",
"price": "229.01",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
LISTA
Tiroir 54x36E, 200 kg hauteur frontale 100mm gris
Numéro d`article ERIKS: 12679919
Article de catalogue 1: 3093.2826
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "drawer 54x36e, 200kg front height 100mm grey",
"item_id": "gr0000001291221",
"material_number": "12679919",
"price": "238.5",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 54x36e, 200kg front height 100mm grey",
"item_id": "gr0000001291221",
"material_number": "12679919",
"price": "238.5",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
LISTA
Tiroir 54x36E 200 kg, hauteur frontale 100, R5012
Numéro d`article ERIKS: 12396794
Article de catalogue 1: 72.090.010
Article de catalogue 2: 72.090.010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "drawer 54x36e 200kg, front height 100, r5012",
"item_id": "gr1222759311947463",
"material_number": "12396794",
"price": "238.5",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 54x36e 200kg, front height 100, r5012",
"item_id": "gr1222759311947463",
"material_number": "12396794",
"price": "238.5",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
LISTA
Tiroir 54x36E, 200 kg hauteur frontale 150 mm gris
Numéro d`article ERIKS: 12679921
Article de catalogue 1: 3093.2828
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "drawer 54x36e, 200kg front height 150mm grey",
"item_id": "gr0000001291318",
"material_number": "12679921",
"price": "242.56",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 54x36e, 200kg front height 150mm grey",
"item_id": "gr0000001291318",
"material_number": "12679921",
"price": "242.56",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
LISTA
Tiroir 54x36E, 200 kg hauteur frontale 200 mm gris
Numéro d`article ERIKS: 12679922
Article de catalogue 1: 3093.2829
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "drawer 54x36e, 200kg front height 200mm grey",
"item_id": "gr0000001290914",
"material_number": "12679922",
"price": "251.12",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 54x36e, 200kg front height 200mm grey",
"item_id": "gr0000001290914",
"material_number": "12679922",
"price": "251.12",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
LISTA
Caisson à tiroirs 54 x 36E tiroir 5436E 250/200
Numéro d`article ERIKS: 12487894
Article de catalogue 1: 72.094.020
Article de catalogue 2: 72.094.020
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "drawer cabinet 54x36e drawer 5436e 250/200",
"item_id": "gr1222759311945123",
"material_number": "12487894",
"price": "266.15",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer cabinet 54x36e drawer 5436e 250/200",
"item_id": "gr1222759311945123",
"material_number": "12487894",
"price": "266.15",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
LISTA
Tiroir 54x36E, 200 kg hauteur frontale 300 mm gris
Numéro d`article ERIKS: 12487895
Article de catalogue 1: 72.095.020
Article de catalogue 2: 72.095.020
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "drawer 54x36e, 200kg front height 300mm grey",
"item_id": "gr1222759311945262",
"material_number": "12487895",
"price": "306.23",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drawer 54x36e, 200kg front height 300mm grey",
"item_id": "gr1222759311945262",
"material_number": "12487895",
"price": "306.23",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0595_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}