|
FORMAT
Cadenas aluminium 30mm
Numéro d`article ERIKS: 12526852
Article de catalogue 1: 75020031
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "aluminium padlock 30mm",
"item_id": "gr0000001264656",
"material_number": "12526852",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium padlock 30mm",
"item_id": "gr0000001264656",
"material_number": "12526852",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Cadenas aluminium 40mm
Numéro d`article ERIKS: 12526853
Article de catalogue 1: 75020041
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "aluminium padlock 40mm",
"item_id": "gr0000001265289",
"material_number": "12526853",
"price": "10.95",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium padlock 40mm",
"item_id": "gr0000001265289",
"material_number": "12526853",
"price": "10.95",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|