|
STANLEY
1-95-620 Boîte à outils Galva 20" MP
Numéro d`article ERIKS: 12145553
Article de catalogue 1: 1-95-620
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "1-95-620 gereedschapskoffer galva 26" mp",
"item_id": "gr0000000642758",
"material_number": "12145553",
"price": "56.12",
"item_brand": "stanley",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr_ec000181_0274_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-95-620 gereedschapskoffer galva 26" mp",
"item_id": "gr0000000642758",
"material_number": "12145553",
"price": "56.12",
"item_brand": "stanley",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr_ec000181_0274_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
1-95-618 Boîte à outils Galva 20" MP
Numéro d`article ERIKS: 12145551
Article de catalogue 1: 1-95-618
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "1-95-618 gereedschapskoffer galva 20" mp",
"item_id": "gr0000000872854",
"material_number": "12145551",
"price": "42.67",
"item_brand": "stanley",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr_ec000181_0274_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-95-618 gereedschapskoffer galva 20" mp",
"item_id": "gr0000000872854",
"material_number": "12145551",
"price": "42.67",
"item_brand": "stanley",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr_ec000181_0274_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|